Shop HARVEY TOOL

0.0620in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.1860in L of Cut x 0.3120in (5/16) Reach

  • Mfr # 697162

  • Zoro # G822772762


product price:  $72.85
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
0.062 in
End Mill Material
Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
697162
Zoro #
G822772762
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
0.062 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Neck Dia.
0.0605 in
Length of Cut
0.186 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
Overall Reach
0.312 in
Item
Miniature End Mills
End Mill Style
Corner Radius
Series
Miniature End Mills - Corner Radius - Long Reach, Standard Flute
Cutting Direction
Right Hand

Description

0.0620in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.1860in L of Cut x 0.3120in (5/16) Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.