
0.0620in (1/16) Cutter DIA x 0.0930in (3/32) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth
Mfr # 697862
Zoro # G422772650
product price:Â $44.25
/eaKey Features
Finish
Uncoated
Cutting Dia.
0.062 in
End Mill Style
Ball
Series
Miniature End Mills - Ball - Deburring End Mill
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697862
Zoro #
G422772650
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.062 in
Dimension Type
Inch
Length of Cut
0.093 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Details
Finish
Uncoated
End Mill Style
Ball
Series
Miniature End Mills - Ball - Deburring End Mill
Shank Type
Cylindrical
Cutting Direction
Right Hand
Number of Teeth
8
End Mill Material
Solid Carbide
Single End/Double End
Single
Item
Miniature End Mills
Description
0.0620in (1/16) Cutter DIA x 0.0930in (3/32) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth, 6 LH Teeth
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.