0.0625in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.3120in (5/16) L of Cut Carbide Corner
- Mfr # 862462-C4
- Zoro # G222772652
product price:Â
$
97.55
/ea
Key Features
Dimension Type
Inch
Corner Radius
0.015 in
Milling Diameter
0.0625 in
End Mill Material
Solid Carbide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 862462-C4
- Zoro #
- G222772652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Corner Radius
- 0.015 in
- Milling Diameter
- 0.0625 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2 in
- Length of Cut
- 0.312 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single
- Finish
- Amorphous Diamond
- Cutting Direction
- Right Hand
- Item
- End Mills for Plastics
- Shank Type
- Cylindrical
- Series
- End Mills for Plastics - Corner Radius Upcut - 2 Flute
- End Mill Style
- Corner Radius
Description
0.0625in (1/16) Cutter DIA x 0.0150in (1/64) Radius x 0.3120in (5/16) L of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.