0.0625in (1/16) Cutter DIA x 0.0310in (1/32) Neck L x 270Deg. Carbide Undercutting End Mill for

  • Mfr # 694304-C6

  • Zoro # G122772554


product price:  $72.49
/ea

Key Features

Overall Reach
0.084 in
Wrap Angle
270°
Overall Length
1-1/2 in
Milling Diameter
0.0625 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694304-C6
Zoro #
G122772554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Milling Diameter
0.0625 in
Neck Dia.
0.037 in
Length of Cut
0.053 in
Radius
0.0313 in
Shank Dia.
1/8 in

Details

Overall Reach
0.084 in
Wrap Angle
270°
Item
Undercutting End Mills
Number of Flutes
4
Series
Undercutting End Mills - 270° - For Hardened Steels
Shank Type
Cylindrical
Single End/Double End
Single
Finish
AlTiN Nano
Material
Solid Carbide
Cutting Direction
Right Hand
End Mill Style
Spherical
Measurement System
Inch

Description

0.0625in (1/16) Cutter DIA x 0.0310in (1/32) Neck L x 270Deg. Carbide Undercutting End Mill for Hardened Steels, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.