0.0625in (1/16) Cutter DIA x 0.1870in (3/16) L of Cut x 120Deg.

  • Mfr # 865404-C6

  • Zoro # G922772662


product price:  $77.05
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Length of Cut
0.187 in
Single End/Double End
Single
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865404-C6
Zoro #
G922772662
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
0.187 in
Cutting Dia.
0.0625 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
4
Item
Drill/End Mills
Included Angle
120°
Taper Angle Per Side
60°
Shank Type
Cylindrical
Finish
AlTiN Nano
End Mill Style
Mill Style
Series
Drill/End Mills - Helical Tip - 4 Flute
Cutting Direction
Right Hand

Description

0.0625in (1/16) Cutter DIA x 0.1870in (3/16) L of Cut x 120Deg. , Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.