0.0640 in Cutter dia. x 1/8 in Reach Carbide Single Form No 2 Thread Milling Cutter, 2 Flutes

  • Mfr # 772906-C3

  • Zoro # G411325751


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.064"
Shank Dia.
0.125" (1/8 in)
Included Angle (Deg.)
60°
Neck Dia.
0.038"
Length of Cut
0.015" (1/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772906-C3
Zoro #
G411325751
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.064"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.038"
Length of Cut
0.015" (1/64 in)
Insert Size
#2
Overall Length
1.5" (1-1/2 in)
Max Depth of Thread
0.125" (1/8 in)

Details

Included Angle (Deg.)
60°
Flutes
2
Coating
C3
Angle per Side
30
Metric
No

Description

0.0640 in. Cutter Dia. x 1/8 in. Reach Carbide Single Form #2 Thread Milling Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.