
0.0700in Cutter DIA x 0.0560in Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Mfr # 758270-C3
Zoro # G622772955
product price:Â $47.29
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.056 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
758270-C3
Zoro #
G622772955
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.056 in
Shank Dia.
1/8 in
Cutting Dia.
0.07 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Cutting Direction
Right Hand
Finish
AlTiN
Item
Miniature End Mills
End Mill Style
Ball
Series
Miniature End Mills - Ball - Stub & Standard
Shank Type
Cylindrical
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.