
0.0710 in. 1.8 mm Cutter dia x 0.1070 in. Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 14071
Zoro # G011325168
product price:Â $27.39
/eaKey Features
Number of Flutes
4
Length of Cut
0.107"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(1.5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14071
Zoro #
G011325168
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.107"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.071" (1.8 mm)
Details
Number of Flutes
4
LOC Multiple
(1.5x)
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.