
0.0780'', 5/64 Radius x 0.2490'' Pilot DIA - - 4 FL
Mfr # 712578
Zoro # G813081941
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Dia.
7/16 in
Number of Flutes
4
Radius
5/64 in
Finish - Machining
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712578
Zoro #
G813081941
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
7/16 in
Radius
5/64 in
Pilot Dia.
0.2490 in
Details
Number of Flutes
4
Finish - Machining
UN
Single End/Double End
Single End
Pilot Flare
2
Shoulder Flare
2
SAE or Metric
SAE
Description
0.0780'' 5/64 Radius x 0.2490'' Pilot DIA Carbide Corner Rounding End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.