0.0780 in. Cutter dia. x 1/4 in. x 60 Degree included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 991705-C3

  • Zoro # G211370074


product price:  $57.09
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.25" (1/4 in)
Coating
C3
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991705-C3
Zoro #
G211370074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.25" (1/4 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.078"
Web Thickness
0.005"

Details

Number of Flutes
2
Coating
C3
LOC Multiple
(3x)
Included Angle
60°
Taper Angle Per Side
30
Metric
No

Description

0.0780 in. Cutter Dia. x 1/4 in. Length of Cut x 60° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.