0.0780in (5/64) Cutter DIA x 0.0100in Radius x 0.0620in (1/16) L of Cut Carbide Corner Radius End

  • Mfr # 720378

  • Zoro # G722772626


product price:  $38.45
/ea

Key Features

Length of Cut
0.062 in
Dimension Type
Inch
Milling Diameter
0.078 in
Shank Type
Cylindrical
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720378
Zoro #
G722772626
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.062 in
Dimension Type
Inch
Milling Diameter
0.078 in
Corner Radius
0.01 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in

Details

Shank Type
Cylindrical
Number of Flutes
4
Finish
Uncoated
Series
Miniature End Mills - Corner Radius - Stub & Standard
Item
Miniature End Mills
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
End Mill Style
Corner Radius
Single End/Double End
Single

Description

0.0780in (5/64) Cutter DIA x 0.0100in Radius x 0.0620in (1/16) L of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.