Shop HARVEY TOOL
See all product information
Create Account
0.0780in (5/64) Cutter DIA x 0.1170in L of Cut x 0.8000in Reach Carbide Square End Mill, 4 Flutes
- Mfr # 789178
- Zoro # G422772971
product price:Â
$
72.49
/ea
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
0.078 in
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 789178
- Zoro #
- G422772971
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- Uncoated
- Overall Reach
- 0.8 in
- Single End/Double End
- Single
- Shank Type
- Cylindrical
- Item
- Miniature End Mills
- Series
- Miniature End Mills - Square - Long Reach, Stub Flute
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 2-1/2 in
- Milling Diameter
- 0.078 in
- Length of Cut
- 0.117 in
- Shank Dia.
- 1/8 in
- Neck Dia.
- 0.0765 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.