
0.0780in (5/64) Cutter DIA x 0.1350in Length of Cut PCD Nib End Mill, 2 Flutes
Mfr # 822878
Zoro # G022772845
product price:Â $612.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
Finish
PCD
Shank Dia.
1/8 in
Number of Flutes
2
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822878
Zoro #
G022772845
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Inch
Shank Dia.
1/8 in
Length of Cut
0.135 in
Overall Length
1-1/2 in
Cutting Dia.
0.078 in
Details
Finish
PCD
Number of Flutes
2
Shank Type
Cylindrical
Cutting Direction
Right Hand
Item
Diamond End Mills
Series
Diamond End Mills for Non-Ferrous Materials - PCD Diamond - Full Nib - Square
End Mill Material
Carbide
Single End/Double End
Single
End Mill Style
Square
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.