
0.0781in (5/64) Cutter DIA x 0.2500in (1/4) L of Cut x 120Deg.
Mfr # 865405-C6
Zoro # G022772623
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
865405-C6
Zoro #
G022772623
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1/4 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
0.0781 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Taper Angle Per Side
60°
Shank Type
Cylindrical
Finish
AlTiN Nano
Item
Drill/End Mills
Series
Drill/End Mills - Helical Tip - 4 Flute
End Mill Style
Mill Style
Included Angle
120°
Cutting Direction
Right Hand
Description
0.0781in (5/64) Cutter DIA x 0.2500in (1/4) L of Cut x 120Deg. , Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.