0.0781in (5/64) Cutter DIA x 0.2500in (1/4) Neck L x 300Deg. Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 738905

  • Zoro # G622773020


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Measurement System
Inch
Overall Length
1-1/2 in
Milling Diameter
0.0781 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
738905
Zoro #
G622773020
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Milling Diameter
0.0781 in
Radius
0.0391 in
Neck Dia.
0.031 in
Shank Dia.
1/8 in
Length of Cut
0.0728 in

Details

Material
Solid Carbide
Measurement System
Inch
Number of Flutes
2
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Style
Spherical
Item
Undercutting End Mills
Finish
Uncoated
Overall Reach
0.322 in
Wrap Angle
300°
Cutting Direction
Right Hand
Series
Undercutting End Mills - 300°

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.