0.0830'', 2.1 mm Cutter DIA x 0.0150'', 1/64 Radius x 24 Deg included - 2 FL - TiB2 Coated

  • Mfr # 715214-C8

  • Zoro # G213081893


product price:  $99.59
/ea
Free Shipping & Returns

Key Features

Corner Radius
1/64 in
Length of Cut
0.0850 in
O Ring X Section
0.1030 in
Neck Dia.
0.0540 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715214-C8
Zoro #
G213081893
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64 in
Length of Cut
0.0850 in
Neck Dia.
0.0540 in
Shank Diameter
1/8 in
Cutter Dia.
2.1 mm
Overall Length
1-1/2 in

Details

O Ring X Section
0.1030 in
Included Angle
24
SAE or Metric
SAE
Coating
C8
Angle per Side
12
Flutes
2

Description

0.0830'' 2.1 mm Cutter DIA x 0.0150'' 1/64 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.