0.0850 in. Cutter dia. x1/64 in. Radius x 0.1280 in. Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 997985-C3

  • Zoro # G711370079


product price:  $36.69
/ea

Key Features

Corner Radius
0.015" (1/64 in)
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Coating
C3
Length of Cut
0.128"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997985-C3
Zoro #
G711370079
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.128"
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.085"

Details

Number of Flutes
4
Coating
C3
LOC Multiple
(1.5x)
Metric
No

Description

0.0850 in. Cutter Dia. x 0.0150 in. 1/64 Radius x 0.1280 in. Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.