
0.0850in Cutter DIA x 0.0680in Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 758285
Zoro # G722772947
product price:Â $35.79
/eaKey Features
Shank Type
Cylindrical
Overall Length
1-1/2 in
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
758285
Zoro #
G722772947
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
0.068 in
Dimension Type
Inch
Shank Dia.
1/8 in
Cutting Dia.
0.085 in
Details
Shank Type
Cylindrical
Number of Flutes
4
End Mill Style
Ball
Finish
Uncoated
Series
Miniature End Mills - Ball - Stub & Standard
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Miniature End Mills
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.