Zoro Homepage

0.085in. dia. x 0.175in. Carbide Multi-Form 4-40 Thread Milling Cutter Coolant Through, 3 Flutes

  • Mfr # 17316-C3

  • Zoro # G811325498


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.085"
Flutes
3
Insert Size
#4-40
Included Angle (Deg.)
60°
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17316-C3
Zoro #
G811325498
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.085"
Insert Size
#4-40
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.175"

Details

Flutes
3
Included Angle (Deg.)
60°
Coating
C3
Metric
No
Coolant Through
Yes

Description

0.0850 in. Cutter Dia. x 0.1750 in. Length of Cut Carbide Multi-Form 4-40 Thread Milling Cutter Coolant Through, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.