0.0900 in. Drill dia x 0.2700 in. Flute Length, 142 Degree Carbide Spot Drill, 2 Flutes

  • Mfr # 752590

  • Zoro # G911326395


product price:  $38.39
/ea

Key Features

Overall Length
1.5 in
Flute Length
0.27"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752590
Zoro #
G911326395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Flute Length
0.27"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.09"
Web Thickness
0.005"

Details

Number of Flutes
2
LOC Multiple
(3x)
Type
I
Included Angle
142°
Metric
No
Angle per Side
71
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.