
0.0930 in. 3/32 Cutter dia. x 0.2790 in. x .75 in. 3/4 Reach Carbide Ball End Mill, 4 Flutes
Mfr # 904493
Zoro # G611370070
product price:Â $69.69
/eaKey Features
Number of Flutes
4
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Reach
0.75" (3/4 in)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
904493
Zoro #
G611370070
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Overall Length
2" (2 in)
Cutting Dia.
0.093" (3/32 in)
Neck Length
0.471"
Details
Number of Flutes
4
Overall Reach
0.75" (3/4 in)
Coating
UN
Reach
(8x)
LOC Multiple
(3x)
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x 0.2790 in. Length of Cut x .75 in. 3/4 Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.