Indexable Boring Bar, A08M-SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204745
  • Zoro # G8040365
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A08M-SWLCR2
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204745
Zoro #
G8040365
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A08M-SWLCR2
Style
95 Degrees Boring and Facing
Left/Right Hand
Right
Lead Angle
95 Degrees
For Use With
WC2(15), WC0402 Series
Cutting Edge Type
0 Degrees
Rake
Positive
Mounting Style
Screw Clamp
ANSI Number
A08M-SWLCR2
Type
Coolant Thru
Min. Bore
0.605"
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Approach Angle
95 Degrees
Secondary Material Application
Hardened Steel
Head Material
Steel
Number of Coolant Holes
1
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Center to Cutting Tip
5/16 in
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Primary Material Application ISO Code
K, M, N, P, S
Side Cutting Edge Angle
0 Degrees
Toolholder Style
A-SWLC
Secondary Material Application ISO Code
H
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Compatible Product Type
WC2(15), WC0402 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
6 in
Bar Dia.
0.315"
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in
Max. Bore Depth
2 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 6 in, A08M-SWLCR2, 95 Degrees , 5/16 in, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.