0.0930 in. 3/32 Cutter dia. x 0.2790 in. x .75 in. 3/4 Reach Carbide Square End Mill, 2 Flutes

  • Mfr # 972293

  • Zoro # G911369866


product price:  $55.69
/ea

Key Features

Number of Flutes
2
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Reach
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972293
Zoro #
G911369866
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Neck Dia.
0.0915"
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
2
Reach
(8x)
Coating
UN
Overall Reach
0.75" (3/4 in)
LOC Multiple
(3x)
Metric
No

Description

0.0930 in. 3/32 Cutter Dia. x 0.2790 in. Length of Cut x .75 in. 3/4 Reach Carbide Square End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.