0.0930 in. 3/32 Cutter dia. x 1/2 in. x .75 in. 3/4 Reach Carbide Ball End Mill, 3 Flutes

  • Mfr # 750493

  • Zoro # G611325674


product price:  $66.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5" (1/2 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.092"
Overall Reach
0.75" (3/4 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
750493
Zoro #
G611325674
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5" (1/2 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.092"
Cutting Dia.
0.093" (3/32 in)
Overall Length
2.5" (2-1/2 in)

Details

Number of Flutes
3
Overall Reach
0.75" (3/4 in)
Reach
(8x)
LOC Multiple
(5x)
Metric
No
Coating
UN

Description

0.0930 in. 3/32 Cutter Dia. x 0.5000 in. 1/2 Length of Cut x .75 in. 3/4 Reach Carbide Ball End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.