
0.0930in (3/32) Cutter DIA x 0.0050in Radius x 0.2790in L of Cut Carbide Corner Radius Chipbreaker
Mfr # 695793-C8
Zoro # G122772684
product price:Â $57.95
/eaKey Features
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.093 in
End Mill Material
Solid Carbide
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
695793-C8
Zoro #
G122772684
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.093 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.279 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
TiB2
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Item
Variable Helix End Mills for Aluminum Alloys
Cutting Direction
Right Hand
Shank Type
Cylindrical
End Mill Style
Corner Radius
Description
0.0930in (3/32) Cutter DIA x 0.0050in Radius x 0.2790in L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.