
0.0930in (3/32) Cutter DIA x 0.1400in (9/64) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth
Mfr # 697893-C3
Zoro # G222772706
product price:Â $52.15
/eaKey Features
Overall Length
2-1/2 in
Milling Diameter
0.093 in
End Mill Style
Ball
Single End/Double End
Single
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697893-C3
Zoro #
G222772706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Milling Diameter
0.093 in
Length of Cut
0.14 in
Shank Dia.
1/8 in
Details
End Mill Style
Ball
Finish
AlTiN
Item
Miniature End Mills
Single End/Double End
Single
Cutting Direction
Right Hand
Material
Solid Carbide
Series
Miniature End Mills - Ball - Deburring End Mill
Shank Type
Cylindrical
Measurement System
Inch
Number of Teeth
8
Description
0.0930in (3/32) Cutter DIA x 0.1400in (9/64) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth, 6 LH Teeth, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.