0.0930in (3/32) Cutter DIA x 0.1400in (9/64) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth

  • Mfr # 697893

  • Zoro # G122772677


product price:  $44.25
/ea

Key Features

Single End/Double End
Single
Shank Type
Cylindrical
End Mill Style
Ball
Series
Miniature End Mills - Ball - Deburring End Mill
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697893
Zoro #
G122772677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
0.093 in
Length of Cut
0.14 in
Shank Dia.
1/8 in

Details

Finish
Uncoated
Single End/Double End
Single
Shank Type
Cylindrical
End Mill Style
Ball
Series
Miniature End Mills - Ball - Deburring End Mill
Item
Miniature End Mills
Number of Teeth
8
Measurement System
Inch
Material
Solid Carbide
Cutting Direction
Right Hand

Description

0.0930in (3/32) Cutter DIA x 0.1400in (9/64) L of Cut Carbide Deburring Ball End Mill, 8 RH Teeth, 6 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.