0.0930in (3/32) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Chipbreaker End Mill for

  • Mfr # 695993-C8

  • Zoro # G122772523


product price:  $56.59
/ea

Key Features

Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
0.093 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695993-C8
Zoro #
G122772523
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
0.093 in
Length of Cut
1/2 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
TiB2
Single End/Double End
Single
Item
Variable Helix End Mills for Aluminum Alloys
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Cutting Direction
Right Hand
Shank Type
Cylindrical

Description

0.0930in (3/32) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.