
0.0930in (3/32) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Chipbreaker End Mill for
Mfr # 695993
Zoro # G422772476
product price: $45.85
/eaKey Features
Overall Length
2-1/2 in
Material
Solid Carbide
Measurement System
Inch
Single End/Double End
Single
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695993
Zoro #
G422772476
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/8 in
Milling Diameter
0.093 in
Length of Cut
1/2 in
Details
Material
Solid Carbide
Measurement System
Inch
Single End/Double End
Single
Item
Variable Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
Number of Flutes
3
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Uncoated
Description
0.0930in (3/32) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.