0.0930in (3/32) Cutter DIA x 0.5000in (1/2) Neck L x 300Deg. Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 877806

  • Zoro # G822772939


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutting Direction
Right Hand
Neck Dia.
0.038 in
Shank Type
Cylindrical
Wrap Angle
300°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877806
Zoro #
G822772939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Neck Dia.
0.038 in
Milling Diameter
0.093 in
Shank Dia.
1/8 in
Radius
0.0465 in
Length of Cut
0.0868 in

Details

Finish
Uncoated
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type
Cylindrical
Wrap Angle
300°
Item
Undercutting End Mills
Single End/Double End
Single
Overall Reach
0.587 in
Series
Undercutting End Mills - 300°
Material
Solid Carbide
End Mill Style
Spherical
Number of Flutes
2

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.