0.0930in (3/32) Cutter DIA x 0.5000in (1/2) Neck L x 300Deg. Carbide Undercutting End Mill

  • Mfr # 877806-C3

  • Zoro # G422772537


product price:  $89.65
/ea
Free Shipping & Returns

Key Features

Radius
0.0465 in
Material
Solid Carbide
Wrap Angle
300°
Milling Diameter
0.093 in
Series
Undercutting End Mills - 300°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877806-C3
Zoro #
G422772537
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.0465 in
Milling Diameter
0.093 in
Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.0868 in
Neck Dia.
0.038 in

Details

Material
Solid Carbide
Wrap Angle
300°
Series
Undercutting End Mills - 300°
Item
Undercutting End Mills
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Style
Spherical
Shank Type
Cylindrical
Single End/Double End
Single
Measurement System
Inch
Overall Reach
0.587 in
Finish
AlTiN

Description

0.0930in (3/32) Cutter DIA x 0.5000in (1/2) Neck L x 300Deg. Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.