Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0937 in. 3/32 Cutter dia x 3/8 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes

  • Mfr # 731593

  • Zoro # G511325064


product price: $42.29
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
4
Flute Length
0.375" (3/8 in)
Cutter Dia.
0.0937" (3/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731593
Zoro #
G511325064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Flute Length
0.375" (3/8 in)
Cutter Dia.
0.0937" (3/32 in)
Corner Radius
0.01"

Details

Number of Flutes
4
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.