0.0938'' Cutter DIA x 0.2500'', 1/4 Neck Length x 300 Deg Wrap Angle - 2 FL

  • Mfr # 794506

  • Zoro # G113081931


product price: $62.79
/ea

Key Features

Overall Length
1-1/2 in
Number of Flutes
2
Length of Cut
0.0868 in
Radius
3/64 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794506
Zoro #
G113081931
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
0.0868 in
Radius
3/64 in
Shank Dia.
1/8 in
Neck Dia.
0.0380 in
Neck Length
1/4 in
Cutter Diameter
0.0938 in

Details

Number of Flutes
2
Finish
UN
Wrap Angle
300
Overall Reach
0.3370 in
SAE or Metric
SAE

Description

0.0938'' Cutter DIA x 0.2500'' 1/4 Neck Length x 300 Deg Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.