0.093in. 3/32 Cutter dia. x 1/8 in Reach Carbide Single Form No 5 Thread Milling Cutter, 4 Flutes

  • Mfr # 932915

  • Zoro # G211324879


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.093" (3/32 in)
Length of Cut
0.025"
Insert Size
#5
Neck Dia.
0.05"
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932915
Zoro #
G211324879
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.093" (3/32 in)
Length of Cut
0.025"
Insert Size
#5
Neck Dia.
0.05"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Max Depth of Thread
0.125" (1/8 in)

Details

Included Angle (Deg.)
60°
Flutes
4
Angle per Side
30
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.