0.093in. 3/32 Cutter dia. x .75 in. 3/4 Carbide Square End Mill for Aluminum Alloys, 3 Flutes

  • Mfr # 746093

  • Zoro # G111326140


product price:  $60.55
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.75" (3/4 in)
LOC Multiple
(8x)
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746093
Zoro #
G111326140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
3
LOC Multiple
(8x)
Metric
No
Coating
UN

Description

0.0930 in. 3/32 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.