Shop HARVEY TOOL
See all product information
Create Account
0.0995 in. Drill dia x 0.68 in. Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes
- Mfr # GNB0995-C8
- Zoro # G311325585
product price:Â
$
91.15
/ea
Key Features
Overall Length
2-1/2 in
Point Angle
130 Degrees
Flute Length
0.68"
Shank Diameter
0.1875 in (3/16 in)
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNB0995-C8
- Zoro #
- G311325585
- UPC #
- -
- Country of Origin
- United States
- Point Angle
- 130 Degrees
- Number of Flutes
- 3
- LOC Multiple
- (5x)
- Metric
- No
- Coating
- C8
Dimensions
- Overall Length
- 2-1/2 in
- Flute Length
- 0.68"
- Shank Diameter
- 0.1875 in (3/16 in)
- Drill Point Dia.
- 0.0995"
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.