0.1000 in. Cutter dia x 0.1500 in. Length of Cut Carbide Ball End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 24599-C3

  • Zoro # G611324806


product price:  $43.59
/ea

Key Features

Number of Flutes
2
Length of Cut
0.15"
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(1.5x)
Cutting Dia.
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24599-C3
Zoro #
G611324806
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.15"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.1"
Overall Length
1.5" (1-1/2 in)

Details

Number of Flutes
2
LOC Multiple
(1.5x)
Metric
No
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.