
0.1020in (2.6 mm) Cutter DIA x 0.1530in Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 50306
Zoro # G022772883
product price:Â $27.39
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.153 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50306
Zoro #
G022772883
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.153 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
0.102 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Item
Miniature End Mills
Series
Miniature End Mills - Square - Stub & Standard
Finish
Uncoated
Shank Type
Cylindrical
End Mill Style
Square
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.