0.1090 in. 7/64 Cutter dia x 0.6800 in. Length of Cut Carbide Square End Mill, 3 Flutes

  • Mfr # 894302

  • Zoro # G511325019


product price:  $40.09
/ea

Key Features

Number of Flutes
3
Length of Cut
0.68"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(6x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894302
Zoro #
G511325019
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.68"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.109" (7/64 in)

Details

Number of Flutes
3
LOC Multiple
(6x)
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.