0.1130'' Cutter DIA x 0.0310'', 1/32 Radius x 24 Deg included - 2 FL - AlTiN Coated

  • Mfr # 715221-C3

  • Zoro # G413081716


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Coating
C3
Overall Length
1-1/2 in
Shank Diameter
1/8 in
Length of Cut
0.1150 in
O Ring X Section
0.1390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715221-C3
Zoro #
G413081716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Diameter
1/8 in
Length of Cut
0.1150 in
Neck Dia.
2 mm
Corner Radius
1/32 in
Cutter Dia.
0.1130 in

Details

Coating
C3
O Ring X Section
0.1390 in
Angle per Side
12
Included Angle
24
Flutes
2
SAE or Metric
SAE

Description

0.1130'' Cutter DIA x 0.0310'' 1/32 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.