0.1130'' Cutter DIA x 0.0310'', 1/32 Radius x 24 Deg included - 2 FL - TiB2 Coated

  • Mfr # 715221-C8

  • Zoro # G713081607


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1/32 in
Shank Diameter
1/8 in
SAE or Metric
SAE
Flutes
2
Angle per Side
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715221-C8
Zoro #
G713081607
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/32 in
Shank Diameter
1/8 in
Overall Length
1-1/2 in
Neck Dia.
2 mm
Length of Cut
0.1150 in
Cutter Dia.
0.1130 in

Details

SAE or Metric
SAE
Flutes
2
Angle per Side
12
Included Angle
24
Coating
C8
O Ring X Section
0.1390 in

Description

0.1130'' Cutter DIA x 0.0310'' 1/32 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.