
0.1180 in 3 mm Cutter dia x 0.0100 in Radius x 60 Degree included Carbide Dovetail Cutter, 2 Flutes
Mfr # 16796
Zoro # G311325288
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
0.059"
Included Angle
60°
Corner Radius
0.01"
Flutes
2
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16796
Zoro #
G311325288
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.059"
Corner Radius
0.01"
Overall Length
1.5" (1-1/2 in)
Shank Diameter
0.125" (1/8 in)
Neck Dia.
0.065"
Cutter Dia.
0.118" (3 mm)
Details
Included Angle
60°
Flutes
2
Coating
UN
Angle per Side
30
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.