0.1180 in. 3 mm Cutter dia. x 0.1770 in. x 2 Degree 1 in.Taper Reach Carbide Ball End Mill, 2 Flutes
- Mfr # 17805
- Zoro # G011369674
product price:
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.177"
Shank Dia.
0.25" (1/4 in)
Neck Angle
2°
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17805
- Zoro #
- G011369674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.177"
- Shank Dia.
- 0.25" (1/4 in)
- Neck Length
- 0.118"
- Overall Length
- 4" (4 in)
- Neck Dia.
- 0.14" (9/64 in)
- Minor Diameter
- 0.108"
- Cutting Dia.
- 0.118" (3 mm)
Details
- Number of Flutes
- 2
- Neck Angle
- 2°
- Coating
- UN
- Tapered Reach
- 0.75" (3/4 in)
- LOC Multiple
- (1.5x)
- Overall Reach
- 1" (1 in)
- Metric
- No
Description
0.1180 in. 3 mm Cutter Dia. x 0.1770 in. Length of Cut x 2° 1 in. 1 Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.