0.1180 in. 3 mm Cutter dia x 60 Degree included Carbide Dovetail Cutter, 2 Flutes

  • Mfr # 995296

  • Zoro # G511326078


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.118" (3 mm)
Length of Cut
0.053"
Coating
UN
Shank Diameter
0.125" (1/8 in)
Neck Dia.
0.057"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
995296
Zoro #
G511326078
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.118" (3 mm)
Length of Cut
0.053"
Shank Diameter
0.125" (1/8 in)
Neck Dia.
0.057"
Overall Length
1.5" (1-1/2 in)

Details

Coating
UN
Flutes
2
Included Angle
60°
Angle per Side
30
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.