0.1250'', 1/8 Cutter DIA x 0.0620'', 1/16 Neck Length x 300 Deg Wrap Angle - 4 FL - AlTiN Coated

  • Mfr # 716608-C3

  • Zoro # G013081604


product price:  $70.65
/ea

Key Features

Overall Length
1-1/2 in
Number of Flutes
4
Length of Cut
0.1160 in
Overall Reach
0.1790 in
Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716608-C3
Zoro #
G013081604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
0.1160 in
Radius
1/16 in
Shank Dia.
1/8 in
Neck Length
1/16 in
Neck Dia.
0.0530 in
Cutter Diameter
1/8 in

Details

Number of Flutes
4
Finish
C3 Coated
Overall Reach
0.1790 in
Wrap Angle
300
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.0620'' 1/16 Neck Length x 300 Deg Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.