
0.1250'', 1/8 Shank DIA x 90 Deg included DE - 2 FL - AlTiN Coated
Mfr # 713308-C3
Zoro # G213081619
product price:Â $48.39
/eaKey Features
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.0580 in
Finish - Machining
C3 Coated
Included Angle
90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713308-C3
Zoro #
G213081619
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.0580 in
Web Thickness
0.0100 in
Details
Finish - Machining
C3 Coated
Included Angle
90
Number of Flutes
2
Single End/Double End
Double End
Type
II
SAE or Metric
SAE
Angle per Side
45
Description
0.1250'' 1/8 Shank DIA x 90 Deg included Carbide Marking Cutter DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.