0.1250 in. 1/8 Drill dia x 0.3750 in. 3/8 Flute Length, 142 Degree Carbide Spot Drill, 2 Flutes

  • Mfr # 752608

  • Zoro # G811326419


product price:  $50.49
/ea

Key Features

Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752608
Zoro #
G811326419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.125" (1/8 in)
Web Thickness
0.01"

Details

Number of Flutes
2
LOC Multiple
(3x)
Type
I
Included Angle
142°
Angle per Side
71
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.