0.1250 in. 1/8 Drill dia x 3/8 Flute Length, 90 Degree Carbide Spot Drill, 2 Flutes, TiB2 Coated

  • Mfr # 11525-C8

  • Zoro # G511324883


product price:  $35.69
/ea

Key Features

Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Included Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11525-C8
Zoro #
G511324883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.125" (1/8 in)
Web Thickness
0.01"

Details

Number of Flutes
2
Included Angle
90°
LOC Multiple
(3x)
Type
I
Metric
No
Angle per Side
45
Coating
C8

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.