0.1250 in. 1/8 Shank dia x 20 Degree included Carbide Marking Cutter, 2 Flutes

  • Mfr # 743308

  • Zoro # G111324627


product price:  $27.15
/ea

Key Features

Shank Dia.
0.125" (1/8 in)
Length of Cut
0.171"
Overall Length
1.5" (1-1/2 in)
Flutes
2
Included Angle (Deg.)
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743308
Zoro #
G111324627
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.125" (1/8 in)
Length of Cut
0.171"
Overall Length
1.5" (1-1/2 in)
Web Thickness
0.01"

Details

Flutes
2
Included Angle (Deg.)
20°
Type
I
Coating
UN
Angle per Side
10
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.