0.1250 in. 1/8 Shank dia x 45 Degree per side Carbide Flat Chamfer Cutter, 4 Flutes, TiB2 Coated

  • Mfr # 866145-C8

  • Zoro # G911325053


product price: $35.15
/ea

Key Features

Number of Flutes
4
Included Angle
90°
Length of Cut
0.043"
Overall Length
1.5" (1-1/2 in)
Shank Diameter
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866145-C8
Zoro #
G911325053
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.043"
Overall Length
1.5" (1-1/2 in)
Shank Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Included Angle
90°
Tip
0.04"
Center Cutting
No
Angle per Side
45
Type
II
Metric
No
Coating
C8

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.